Zoro Homepage

2in Q-LINE SHORT WELD FERRULE -316L

  • Mfr # W614WQ-2

  • Zoro # G412507682


product price: $31.45
/ea

Key Features

Surface Finish
32RA ID/OD
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Q-Line
Standards
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W614WQ-2
Zoro #
G412507682
UPC #
840286337809
Country of Origin
China

Details

Surface Finish
32RA ID/OD
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Q-Line
Standards
3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.