Zoro Homepage

3/4in CLAMP BUTTERFLY VALVE SS TRIGGER HANDLE - EPDM -316L

  • Mfr # W6BFVTC-E-.75-TS

  • Zoro # G112509368


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Body Material
316L
Tube Size
3/4"
Connection
Clamp
Seal Material
EPDM
Surface Finish
32 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6BFVTC-E-.75-TS
Zoro #
G112509368
UPC #
840286333597
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Body Material
316L
Connection
Clamp
Seal Material
EPDM
Surface Finish
32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.