Zoro Homepage
This item is Discontinued.
Wayland 3in BUTT-WELD SHORT TEE - UNPOLISHED -316L W67WWW-3-1

3in BUTT-WELD SHORT TEE - UNPOLISHED -316L (Discontinued)

  • Mfr # W67WWW-3-1
  • Zoro # G812508944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W67WWW-3-1
Zoro #
G812508944
UPC #
840286331920
Country of Origin
China

Dimensions

Tube Size
3"

Details

Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Tube Fitting Material
316L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.