
3in CLAMP BUTTERFLY VALVE BLACK PLASTIC TRIGGER HANDLE - EPDM -304
Mfr # W4BFVTC-E-3-TP
Zoro # G812508968
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Tube Size
3"
Body Material
304
Connection
Clamp
Surface Finish
32 RA
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4BFVTC-E-3-TP
Zoro #
G812508968
UPC #
840286333566
Country of Origin
China
Dimensions
Tube Size
3"
Details
Body Material
304
Connection
Clamp
Surface Finish
32 RA
Seal Material
EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.