Zoro Homepage
This item is Discontinued.
Wayland 3in CLAMP BUTTERFLY VALVE SS TRIGGER HANDLE - VITON -304 W4BFVTC-V-3-TS

3in CLAMP BUTTERFLY VALVE SS TRIGGER HANDLE - VITON -304 (Discontinued)

  • Mfr # W4BFVTC-V-3-TS
  • Zoro # G412508771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4BFVTC-V-3-TS
Zoro #
G412508771
UPC #
840286335324
Country of Origin
China

Dimensions

Tube Size
3"

Details

Body Material
304
Connection
Clamp
Surface Finish
32 RA
Seal Material
FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.