Zoro Homepage

3in DN80 BLANK CAPS -316L

  • Mfr # W616AMP-DIN-3

  • Zoro # G612507819


product price: $61.99
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Fitting Connection Type
DIN
Tube Fitting Material
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W616AMP-DIN-3
Zoro #
G612507819
UPC #
840286337953
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Surface Finish
32RA ID/OD
Fitting Connection Type
DIN
Tube Fitting Material
T316L Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.