
3in LONG WELD FERRULE -316L-1.125inOAL
Mfr # W614AM7-3
Zoro # G112508385
product price: $13.35
/eaKey Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
3"
Tube Fitting Material
316L
Standards
3A
Fitting Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W614AM7-3
Zoro #
G112508385
UPC #
840286316675
Country of Origin
China
Dimensions
Tube Size
3"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
316L
Standards
3A
Fitting Connection Type
Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.