
3in RUBBER HOSE BARB ADAPTER -316L - 3.094inOAL
Mfr # W614MPHR-3
Zoro # G412506708
product price: $91.65
/ea
Free Shipping & Returns
Key Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Pipe Size - Pipe Fitting
3"
Tube Fitting Material
316L
Fitting Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W614MPHR-3
Zoro #
G412506708
UPC #
840286317085
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
316L
Fitting Connection Type
Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.