Zoro Homepage

3in SCHEDULE 5/10/40 SINGLE PIN CLAMP -304

  • Mfr # W413MHV-3

  • Zoro # G812506698


product price: $21.19
/ea

Key Features

Material
T304 Stainless Steel
Clamping Dia.
3"
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W413MHV-3
Zoro #
G812506698
UPC #
840286324403
Country of Origin
China

Dimensions

Tube Size
3"
Clamping Dia.
3"

Details

Material
T304 Stainless Steel
Connection Type
Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.