Zoro Homepage

3in SPRING LOADED CHECK VALVE - SILICONE -316L

  • Mfr # W645MP-S-3

  • Zoro # G512506776


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Tube Size
3"
Connection Type
Clamp
Body Material
T316L Stainless Steel
Standards
3A
Surface Finish
32 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W645MP-S-3
Zoro #
G512506776
UPC #
840286333917
Country of Origin
China

Dimensions

Tube Size
3"

Details

Connection Type
Clamp
Body Material
T316L Stainless Steel
Standards
3A
Surface Finish
32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.