This item is Discontinued.

Wayland 3in Y-BALL CHECK VALVE - VITON -316L W645BY-V-3

3in Y-BALL CHECK VALVE - VITON -316L (Discontinued)

  • Mfr # W645BY-V-3
  • Zoro # G612506621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W645BY-V-3
Zoro #
G612506621
UPC #
840286337403
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3"

Details

Connection Type
Clamp
Body Material
T316L Stainless Steel
Surface Finish
32RA
Standards
3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.