
3inx1.5in CLAMP REDUCING SHORT OUTLET TEE -316L
Mfr # W67RMPS-3X15
Zoro # G612508946
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
3"x1.5"
Standards
3A
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W67RMPS-3X15
Zoro #
G612508946
UPC #
840286334396
Country of Origin
China
Dimensions
Tube Size
3"x1.5"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Standards
3A
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.