
3inx1in BUTT-WELD SHORT REDUCING TEE - POLISHED -304
Mfr # W47RWWW-3X1-7
Zoro # G112508644
product price: $47.99
/eaKey Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
3"x1"
Standards
3A
Tube Fitting Material
304
Fitting Connection Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W47RWWW-3X1-7
Zoro #
G112508644
UPC #
840286327565
Country of Origin
China
Dimensions
Tube Size
3"x1"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Standards
3A
Tube Fitting Material
304
Fitting Connection Type
Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.