Zoro Homepage

4in CLAMP BUTTERFLY VALVE BLACK PLASTIC TRIGGER HANDLE - EPDM -304

  • Mfr # W4BFVTC-E-4-TP

  • Zoro # G612508748


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Tube Size
4"
Body Material
304
Connection
Clamp
Surface Finish
32 RA
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4BFVTC-E-4-TP
Zoro #
G612508748
UPC #
840286333573
Country of Origin
China

Dimensions

Tube Size
4"

Details

Body Material
304
Connection
Clamp
Surface Finish
32 RA
Seal Material
EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.