6in BUTT-WELD X MALE NPT ADAPTER - MACHINE FINISH -316L

  • Mfr # W619WB-6

  • Zoro # G812506858


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. / 32 RA O.D.
Pipe Size - Pipe Fitting
6"
Tube Fitting Material
316L
Fitting Connection Type
Butt Weld x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W619WB-6
Zoro #
G812506858
UPC #
840286329507
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6"

Details

Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
316L
Fitting Connection Type
Butt Weld x MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.