Zoro Homepage

6in SCHEDULE 5/10/40 SINGLE PIN CLAMP -304

  • Mfr # W413MHV-6

  • Zoro # G712506903


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
T304 Stainless Steel
Clamping Dia.
6"
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W413MHV-6
Zoro #
G712506903
UPC #
840286324427
Country of Origin
China

Dimensions

Tube Size
6"
Clamping Dia.
6"

Details

Material
T304 Stainless Steel
Connection Type
Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.