
6inx4in BUTT-WELD SHORT REDUCING TEE - UNPOLISHED -316L
Mfr # W67RWWW-6X4-1
Zoro # G312509250
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
Unpolished
Tube Size
6"x4"
Tube Fitting Material
316L
Fitting Connection Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W67RWWW-6X4-1
Zoro #
G312509250
UPC #
840286331630
Country of Origin
China
Dimensions
Tube Size
6"x4"
Details
Surface Finish
Unpolished
Tube Fitting Material
316L
Fitting Connection Type
Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.