Shop WAYNE
Create Account
CDU790 Sump Pump, 120 V, 9.5 A, 1-1/2 in Outlet, 1200 gph
- Mfr # CDU790
- Zoro # G604258323
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDU790
- Zoro #
- G604258323
- UPC #
- 40066100016
- Country of Origin
- United States
Description
1/3 hp cast iron and coated steel submersible sump pump. Assembled in the US with foreign and domestic parts. Float switch tested to 1 million cycles. Top suction pump design eliminates air locks and clogging from debris in bottom of sump pit. Epoxy-coated steel motor housing and rugged, cast iron pump base. Fully submersible. 1/3 hp, max flow rate is 3800 gph at 0 ft 1-1/2 in. NPT discharge. For use in 11 in. diameter or larger sump basins, 9 in ON level and 4 in OFF level.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.