Shop WAYNE
Create Account
Pumps SPF50 0.5 HP Thermoplastic Sump Pump
- Mfr # 4894523
- Zoro # G504019864
product price:Â
$
251.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4894523
- Zoro #
- G504019864
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Compact size.
- Mechanical float switch allows installation in sump pits as small as 11 in. Diameter.
- Glass reinforced thermoplastic pump housing will not rust or corrode.
- Heavy duty oil-filled motor is thermally protected.
- Glass reinforced ploy-carbonate impeller is designed for years of use.
- Top suction strainer filters debris.
- Stainless steel fasteners for corrosion-resistance.
- High capacity 1-1/2 in. Npt discharge.
- On level at 9 in. - off level at 4 in.
- Pumps up to 3900 gph at 0 ft.
- Dimension - 10 x 10 x 14 in.
- Item weight - 13.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.