Shop WAYNE
Create Account
Pumps CDU790 0.33 HP Submersible Sump Pump
- Mfr # 6243224
- Zoro # G504020983
product price:Â
$
274.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6243224
- Zoro #
- G504020983
- UPC #
- -
- Country of Origin
- China
Description
Cast iron pump housing for long life and quiet operation. Compactly designed for small sump pits. Two pole mechanical float switch provides on-off action for many years of safe, reliable service. Overload protection keeps motor from over-heating. Permanently lubricated ball bearing never needs oiling. Unitized shaft seal for long life. Top suction strainer stops foreign particles before they can clog the pump. Thermoplastic top assembly will not rust or corrode.
Features- Easy to install.
- 11 in. Minimum sump diameter.
- 9 in. On-level.
- 4 in. Off-level.
- 1-1/2 in. Npt discharge.
- Pumps up to 3800 gph.
- 1/3 HP - Cast iron.
- Cdu-790.
- Dimension - 39.99 x 10.02 x 13.74 in.
- Item weight - 16.75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.