This item is Discontinued.

Wayne Wayne VIP50 1 By 2 HP Submersible Non-Clogging Votex Design Utility Pump 137694

Wayne VIP50 1 By 2 HP Submersible Non-Clogging Votex Design Utility Pump (Discontinued)

  • Mfr # 137694
  • Zoro # G904014810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137694
Zoro #
G904014810
UPC #
-
Country of Origin
United States

Description

Features
  • 1 by 2 hp submersible non-clogging votex design utility pump.
  • Pumps up to 2500 gph.
  • Corrosion resistant reinforced thermoplastic housing, volute & impeller.
  • Bottom suction design filters debris & removes water down to 1/4 in. Of surface.
  • Passes up to 1/2 in. Solids.
  • 1 1/4 in. Nps high volume discharge with 3/4 in. Garden hose adapter.
  • Easy access handle for portability.
  • Dimension - 10 l x 10 w x 14 h in.
  • Item weight - 12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.