Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterjet Cutter Bundle

  • Mfr # WZR-117

  • Zoro # G316555864


product price: $23,359.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Hopper Capacity
42 lb
Kerf of Cut
0.044 in
Table Width
12 in
Voltage
220 V
Software
WAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WZR-117
Zoro #
G316555864
UPC #
-
Country of Origin
China

Dimensions

Table Width
12 in
Nozzle Orifice Size
0.021 in
Table Length
18 in

Details

Hopper Capacity
42 lb
Kerf of Cut
0.044 in
Voltage
220 V
Item
Waterjet Cutter Bundle
Software
WAM
Maximum Cutting Capacity Mild Steel
3/8 in
Material Compatibility
Composites, Glass, Plastic, Rubber
Maximum Output Pressure
7,400 psi
Includes
(3) Cut Bed, 2,200 lb Abrasive Pallet, Nozzle
Maximum Working Flow Rate
0.66 gpm

Description

Waterjet Cutter Bundle, Hopper Capacity 42 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.