This item is Discontinued.

Wb Manufacturing Workbench Top, Particle Board, 30x60x1-3/4 1010 30X60

Workbench Top, Particle Board, 30x60x1-3/4 (Discontinued)

  • Mfr # 1010 30X60
  • Zoro # G4758826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010 30X60
Zoro #
G4758826
UPC #
-
Country of Origin
United States

Dimensions

Top Width
60 in
Top Depth
30 in
Top Thickness
1 3/4 in
Width
60"
Depth
30"
Overall Width
60 in
Overall Depth
30 in

Details

Work Surface Material
Particle Board
Item
Workbench Top
Edge Type
3/8 in Radius Top/Bottom Front Edge only
Load Capacity
100 lb
Finish
Catalyzed Lacquer
Top Load Capacity
100 lb
Top Material Finish
Catalyzed Lacquer
Top Material
Particle Board
Edge Shape
3/8 in Radius Top/Bottom Front Edge only

Description

Workbench Top, Edge Shape 3/8 in Radius Top/Bottom Front Edge only, Overall Depth 30 in, Overall Width 60 in, Top Material Finish Catalyzed Lacquer, Top Load Capacity 100 lb, Top Material Particle Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.