10 oz, Aerosol Can, Mineral Oil, Colorless

  • Mfr # 300493

  • Zoro # G5062738


product price: $11.79
/ea

Key Features

Application
Conveyor Chains, Packaging Equipment, Hoist Chains, Link, Roller Assemblies, Forklift Trucks, Many Other Industrial Applications
Container Type
Aerosol Can
Net Weight
10 oz.
Flash Point
16 Degrees F
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300493
Zoro #
G5062738
UPC #
079567300496
Country of Origin
United States

Details

Application
Conveyor Chains, Packaging Equipment, Hoist Chains, Link, Roller Assemblies, Forklift Trucks, Many Other Industrial Applications
Container Type
Aerosol Can
Net Weight
10 oz.
Flash Point
16 Degrees F
NSF Rating
Not Rated
Color
Colorless
VOC Content
24 %
Item
Chain & Wire Rope Lubricant
GHS Flammability Rating
Flammable Liquid (Category 3)
Standards
50-State VOC Compliant
Series
Lubricant
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Flammable
Chain and Wire Rope Uses
Chain, Open Gear, Wire Rope
Water Resistant
Yes
Odorless
Yes
50 State VOC Compliant
Yes
Odor
Odorless
Compatible Product Type
Chain, Open Gear, Wire Rope
Post-Application Film
Wet
Base Lubricant
Mineral Oil
Primary Additives
No Additives
Water Resistance
Water Resistant
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Maximum
500 Degrees F
Container Capacity
10 oz
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Minimum
-100 Degrees F
For Use On Plastics
No
Product Form
Aerosol
Operating Temperature Range
-100 Degrees to 500 Degrees F

Description

Chain and Wire Rope Lubricant, Aerosol Can, Mineral Oil, No Additives, Not Rated, WD-40 Specialist, 10 oz, -100 Degrees F, 500 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.