120008 4 oz. 3 In 1 Silicone Drip

  • Mfr # 191872

  • Zoro # G704143857


product price:  $32.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191872
Zoro #
G704143857
UPC #
-
Country of Origin
United States

Description

Features
  • 3 In 1 Silicone Drip
  • Lubricates
  • Waterproofs & Protects With No Messy Residue
  • Safely Works On Multiple Surfaces, Plastic, Metal & Rubber
  • Works In Temperature Between -100 To 500 Degrees Fahrenheit.
  • Capacity - 4 oz.
  • Dimension - 1.25 x 2.12 x 6.25 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.