This item is Discontinued.

Wd-40 Cleaner and Degreaser, 1 gal. Jug, Liquid 300363

Cleaner and Degreaser, 1 gal. Jug, Liquid (Discontinued)

  • Mfr # 300363
  • Zoro # G9582091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300363
Zoro #
G9582091
UPC #
079567300366
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Cleaner and Degreaser
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
Net Weight
1 gal
RTU Yield per Container
Varies with Usage
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Cleaner Container Type
Jug
Flash Point
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Non-Aerosol Degreasers
Dielectric Strength
Undetermined
VOC Content
0%
Primary Chemical
None
Standards
NSF Rated, EPA Safer Choice
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Jug
Includes Chemical
None
Nonflammable
Yes
Features
Non-Abrasive, Low-Odor Formula That can be Used in Food-Processing Facilities
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Biodegradable
Yes
Plastic Safe
Yes
Properties
Biodegradable, Nonflammable, Plastic Safe
NSF Rating
A1, A2, A4, A8, B1
Product Series
Specialist(R)
Base Formula
Water Based
Butyl Free
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, EPA Safer Choice, Primary Chemical None, Base Formula Water-Based

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.