Shop WD-40
See all product information
Create Account
Cleaner and Degreaser, 15 fl oz Can, Chemical Based Solvent, Unscented, 6 PK
- Mfr # 780-300280
- Zoro # G022451825
product price:Â
$
76.99
/pk of 6, $12.83/ea
Key Features
Container Type
Aerosol Spray Can
Container Size
15 fl oz
Base Formula
Chemical Based Solvent
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780-300280
- Zoro #
- G022451825
- UPC #
- 795673002810
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Aerosol Spray Can
- Base Formula
- Chemical Based Solvent
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Unscented
- Cleaner Form
- Compressed Gas
- Biodegradable
- Yes
- Type
- Degreaser
Dimensions
- Container Size
- 15 fl oz
Description
Specialist Industrial-Strength Degreasers, 15 oz, Aerosol Can, Unscented
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.