General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber

  • Mfr # 49012

  • Zoro # G5417657


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Application
Manufacturing, Metalworking, Equipment, Machinery, Facilty Maintenance, Construction, Fleet And Agriculture
Lubricant Type
Lubricant
Container Type
Pail
Flash Point
138 Degrees F
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49012
Zoro #
G5417657
UPC #
094726639132
Country of Origin
United States

Details

Application
Manufacturing, Metalworking, Equipment, Machinery, Facilty Maintenance, Construction, Fleet And Agriculture
Lubricant Type
Lubricant
Container Type
Pail
Flash Point
138 Degrees F
NSF Rating
Not Rated
Color
Amber
Item
General Purpose Lubricant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.80
Standards
CARB Compliant, RoHS 2011/65/EU Compliant
VOC Content
25 %
GHS Flammability Rating
Flammable Liquid (Category 3)
Odorless
Yes
50 State VOC Compliant
Yes
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Series
Original Formula
Container Capacity
5 gal
Operating Temperature - Maximum
300 Degrees F
Primary Additives
No Additives
Metal Detectable Container
Not Metal Detectable
Odor
Odorless
Operating Temperature - Minimum
-81 Degrees F
Post-Application Film
Wet
Base Lubricant
Petroleum Distillates
Operating Temperature Range
-60 Degrees to 300 Degrees F

Description

General Purpose Lubricant, Wet, WD-40, Original Formula, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.