Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Lubricant, Mineral Oil

  • Mfr # 490798

  • Zoro # G615191428


product price: $10.49
/ea

Key Features

Container Type
Aerosol Can
Min. Operating Temp.
-60 Degrees F
Flash Point
138 Degrees F (59 Degrees C) (TCC)
Lubricant Film
Wet
Primary Additive
No Additives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490798
Zoro #
G615191428
UPC #
079567490791
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Container Type
Aerosol Can
Min. Operating Temp.
-60 Degrees F
Flash Point
138 Degrees F (59 Degrees C) (TCC)
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Amber
Max. Operating Temp.
300 Degrees F
50 State VOC Compliant
Yes
Flammability
Flammable
Standards
ASTM B-117, ASTM D3233, ASTM D4172, CARB, LADCO, the US EPA Compliant, OSHA Hazard Category Section 311/312 Certified, TSCA Listed
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Color
Amber
Item
General Purpose Lubricant
Lubricant Container
Aerosol Can
Lubricant Base
Mineral Oil
VOC Content
24.1 %
Lubricant Application
General Purpose Lubricant
Odorless
No
Operating Temp. Range
-60 Degrees to 300 Degrees F
Series
Multi-Purpose Lubricant
Product Type
General Purpose Lubricant
Operating Temperature - Minimum
-60 Degrees F
Metal Detectable Container
Not Metal Detectable
Aerosol Container Delivery Method
Wide Spray
Container Capacity
12 oz
Post-Application Film
Wet
Operating Temperature - Maximum
300 Degrees F
Primary Additives
No Additives
Aerosol Container Net Fill
12 oz
Odor
Not Odorless
Base Lubricant
Mineral Oil

Description

Lubricant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.