
Glass Microfiber Towel - Silver Color - 1 Pack
Mfr # L40160
Zoro # G421829058
product price: $1.99
/eaSold in multiples of 6 for $11.94
Key Features
Length
14 in
Height
14 in
Color
Silver
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L40160
Zoro #
G421829058
UPC #
810084966075
Country of Origin
China
Dimensions
Length
14 in
Height
14 in
Details
Color
Silver
Material
Microfiber
Item
Towel
Description
The Glass Microfiber Towel is designed with a fish scale weave that cleans glass and other shiny surfaces without leaving streak marks. It is lint-free, scratch-free, and has 280 GSM, providing superior streak resistance and excellent durability for a flawless finish on almost any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.