This item is Discontinued.

Wd-40 Wd-40 30003/300035 6.5 Oz WD-40 Specialist Long Term Corrosion Inhibitor 30003/300035

Wd-40 30003/300035 6.5 Oz WD-40 Specialist Long Term Corrosion Inhibitor (Discontinued)

  • Mfr # 30003/300035
  • Zoro # G704136040
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30003/300035
Zoro #
G704136040
UPC #
79567300038
Country of Origin
United States

Description

  • Corrosion inhibitor
  • Long-lasting protection lasts up to a year
  • Blocks rust and corrosion
  • Seals metal from air and moisture
  • Safe for metals and plastics
  • Non-conductive
  • 6.5 oz
  • Length: 2.31
  • Width: 2.31
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.