Shop WD-40
See all product information
Create Account
Lubricant, 12 oz, Aerosol Spray Can,
Mfr # 780-490057
Zoro # G216377474
product price:Â $216.99
/pk 12, $18.08/ea
Free Shipping & Returns
Key Features
Container Capacity
12 oz
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780-490057
- Zoro #
- G216377474
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Lubricant
- Container Capacity
- 12 oz
- Container Type
- Aerosol Spray Can
Description
Features Dissolves adhesives, allowing easy removal of labels, tape, stickers, and excess bonding material. Loosens rust-to-metal bonds and frees stuck, frozen or rusted metal parts. Lubricating ingredients are widely dispersed and hold firmly to all moving parts. Product displaces moisture quickly and dries out electrical systems to eliminate moisture-induced short circuits. Protects metal surfaces with corrosion-resistant ingredients to shield against moisture and other corrosive elements Capacity Volume - 12 oz. Packing Type - Aerosol Can Temperature Range - -50 - 300 degree F Flash Point - 131 degree F Pour Point - -100 degree F Chemical Compound Petroleum Based Applicable Materials - Fabric, Plastic, Rubber, Steel Applications - Multi-Purpose Color - Light Amber Odor/Scent - Mild Petroleum Type - Open Stock Oil
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.