Wd-40
Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 3 oz, Aerosol Can, Amber
Mfr # 490002
Zoro # G5417587
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.40" OD (504C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.25" OD (5V9252)
- SKF SKF 60102ZJEM, Single Row Ball Bearings (60102ZJEM)
- WD-40 WD40 20OZ Trigger Pro (490108)
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- WD-40 Wd40 Spray Lube 3Oz (11010)
- WD-40 3-IN-ONE Multi-Purpose Oil 4 oz (100703)
- WD-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz (490194)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- SLIP PLATE Chain and Cable Graphite Lubricant, 12 Oz. (CHAINCABLE-6CS)
- Wd-40 Lubricants