Zoro Homepage

Open Stock Lubricants 16 oz.

  • Mfr # 780-490088

  • Zoro # G016377445


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-490088
Zoro #
G016377445
UPC #
-
Country of Origin
China

Description

Features For sale in California only. Protects metal from rust and corrosion, penetrates stuck parts, displaces moisture, and lubricates Capacity Volume - 16 oz. Container Size Group - 6 oz. Packing Type - Aerosol Can Temperature Range -50 - 300 degree F Flash Point - 122 degree F Minimum Pour Point - -100 degree F Chemical Compound Petroleum Based Applicable Materials - Fabric, Plastic, Rubber, Steel Applications - Multi-Purpose Color - Light Amber Odor/Scent - Mild Petroleum Type - Open Stock Oil Item Weight - 1.35 lbs.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.