Zoro Homepage

Penetrating Lubricant, 12 oz, Flammable

  • Mfr # 300936

  • Zoro # G916290370


product price: $15.89
/ea

Key Features

Container Type
Aerosol Can
Flash Point
167 Degrees F
NSF Rating
H1
Color
Brown
Operating Temperature - Maximum
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300936
Zoro #
G916290370
UPC #
-
Country of Origin
United States

Details

Container Type
Aerosol Can
Flash Point
167 Degrees F
NSF Rating
H1
Color
Brown
Operating Temperature - Maximum
400 Degrees F
Base Lubricant
Petroleum Distillates
Container Capacity
12 oz
Metal Detectable Container
Metal Detectable
Aerosol Container Net Fill
12 oz
Series
Lubricant
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Primary Additives
Mineral Oil
Standards
CARB Compliant
Item
Penetrating Lubricant
Operating Temperature - Minimum
-100 Degrees F
Aerosol Container Delivery Method
Flexible Straw
Odor
Not Odorless

Description

Penetrating Lubricant, Lubricant, H1 NSF Rating, Flammable, Flash Point 167 Degrees F, CARB Compliant, Not Applicable Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.