Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective White Lithium Grease10 oz. Aerosol Can

  • Mfr # 300615

  • Zoro # G908825900


product price: $10.35
/ea
Sold in multiples of 6 for $62.10

Key Features

Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300615
Zoro #
G908825900
UPC #
10079567300615
Country of Origin
United States

Dimensions

Size
10 oz

Description

WD-40 Specialist Protective White Lithium Grease10 oz. Aerosol CanWD-40 Specialist White Lithium Grease provides a long lasting, lubricating coating.Features:
    Ideal for metal-to-metal applications, preventing rust and corrosionSprays on evenly as a liquid and sets dry for a thick, protective coating that won't wash offWon't freeze, melt or run offRust inhibiting barrierIncludes Smart Straw for precise applicationEffective in a temperature range from 0°F to 300°FIdeal for use on auto hinges, gears, sprockets, outdoor hinges, latches, overhead door tracks, pulleys, cables, and guide railsExcellent for lubricating equipment before placing in storage50-state VOC compliant. Use WD-40 Specialist Protective White Lithium Grease where a thick lubricant film must cling and remain in place on horizontal and vertical surfacesExcellent for metal-to-metal lubrication. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.