Specialist Protective White Lithium Grease Spray, 10 oz. Off-White
- Mfr # 300025
- Zoro # G524228772
product price:Â
$
19.49
/ea
Key Features
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
0 Degrees F
Container Capacity
10 oz
Color
Off-White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300025
- Zoro #
- G524228772
- UPC #
- 079567300021
- Country of Origin
- United States
Details
- Item
- Grease
- Operating Temperature - Maximum
- 300 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Container Capacity
- 10 oz
- Color
- Off-White
Description
Ideal for applications that require heavy-duty lubrication and protection against rust and corrosion. It sprays on evenly as a liquid and sets dry for a thick, protective coating that won't wash off. Effective in a temperature range from 0 DegF to 300 DegF, WD-40 SPECIALIST White Lithium Grease provides unbeatable protection with long-lasting lubrication on auto hinges, gears, sprockets, outdoor hinges, latches, overhead door tracks, pulleys, cables and guide rails. It's also excellent for lubricating equipment before placing in storage. Long-lasting lubrication and protectionWon't freeze, melt or run offIdeal for metal-to-metal applications50 state VOC compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.