Zoro Homepage

Water Resistant Silicone Lubricant11 oz. Aerosol Can

  • Mfr # 300012

  • Zoro # G108825946


product price: $12.15
/ea
Sold in multiples of 6 for $72.90

Key Features

Size
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300012
Zoro #
G108825946
UPC #
79567300014
Country of Origin
United States

Dimensions

Size
11 oz

Description

WD-40 Specialist Water Resistant Silicone Lubricant11 oz. Aerosol CanWD-40 Specialist Water Resistant Silicone Lubricant waterproofs and protects.Features:
    Quick drying with no messy residueSafe on metal, rubber, vinyl, and plasticSmart Straw for precise applicationSafe to use on all metal and non-metal surfaces including rubber, plastic, and vinylDries fast and leaves a clear, non-staining film without stickiness or messy residueSafe for temperature ranges between -100°F to 500°FIdeal for use on cables, pulleys, guide rails, valves, linkages, hinges, locks, and more50-state VOC compliant. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.