
WD Black WD8002FZBX 8 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - Black - 7200rpm (Discontinued)
- Mfr # WD8002FZBX
- Zoro # G414935742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WD8002FZBX
Zoro #
G414935742
UPC #
718037858470
Country of Origin
Thailand
Details
Item
Hard Drive
Color
Black
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Drive Type
Internal
Series
Black
Drive Interface Standard
SATA/600
Drive Interface
SATA
Product Line
Black
Storage Capacity
8 TB
Description
WD BLACK 3.5-Inch 8TB Gaming Hard Drive CMR, 7200 RPM, 256 MB Cache *** MASTER PACK ***
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.