Zoro Homepage

Wd Red Pro 6Tb Hdd 3.5 Sata

  • Mfr # WD6005FFBX

  • Zoro # G815959620


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Product Line
Red Pro
Buffer
256 MB
Height
1 in
Recording Technology
Conventional Magnetic Recording (CMR)
Mean Time Between Failures (MTBF)
285.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD6005FFBX
Zoro #
G815959620
UPC #
718037902821
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Product Line
Red Pro
Buffer
256 MB
Recording Technology
Conventional Magnetic Recording (CMR)
Mean Time Between Failures (MTBF)
285.2 Year
Speed
7200 RPM
Drive Interface Standard
SATA/600
Device Supported
NAS
Item
Hard Drive
Storage Capacity
6 TB
Features
RAID Support

Description

WD Red Pro drives are engineered to handle high-intensity workloads in 24x7 multi-user commercial and enterprise NAS environments. WD Red Pro drives deliver the performance, scalability and dependability businesses require to store, share and collaborate on large amounts of data in multi-bay RAID-optimized NAS systems ** MASTER PACK **

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.