My Passport Ultra for Mac 6TB
Mfr # WDBGKC0060BSL-WESN
Zoro # G616286352
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Package Contents
My Passport Ultra Hard Drive, SuperSpeed USB-C to USB-C cable (5Gbps), USB-C to USB-A adapter, Software 2 for device management and backup with password protection, Quick install guide
Storage Capacity
6 TB
Certifications & Standards
FCC-ICES, CE, BSMI, RCM, VCCI, EAC, UKCA
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1), USB 3.0, USB 3.2 (Gen 1) Type A
Platform Supported
Mac, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDBGKC0060BSL-WESN
Zoro #
G616286352
UPC #
718037904238
Country of Origin
Thailand
Dimensions
Width
3.2 in
Height
0.9 in
Length
4.3 in
Details
Package Contents
My Passport Ultra Hard Drive, SuperSpeed USB-C to USB-C cable (5Gbps), USB-C to USB-A adapter, Software 2 for device management and backup with password protection, Quick install guide
Storage Capacity
6 TB
Certifications & Standards
FCC-ICES, CE, BSMI, RCM, VCCI, EAC, UKCA
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1), USB 3.0, USB 3.2 (Gen 1) Type A
Platform Supported
Mac, PC
External Drive Type
Portable
Device Supported
MAC
Product Line
My Passport Ultra
Drive Type
External
Item
Hard Drive
Encryption Standard
256-bit AES
Operating System Compatibility
macOS 11+, Windows 10+, macOS 10.13+
Color
Silver
Description
WD My Passport Ultra for Mac 6TB - Portable HDD USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.