Shop WD CONTENT SOLUTIONS BUSINESS
See all product information
Create Account
WD Black P10 WDBA5G0040BBK-WESN 4 TB Portable Hard Drive - External
- Mfr # WDBA5G0040BBK-WESN
- Zoro # G412578453
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
For Use With
Microsoft Xbox Series X|S, Microsoft Xbox One
Height
0.5 in
Width
3.5 in
Depth
4.7 in
Interface
USB 3.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDBA5G0040BBK-WESN
- Zoro #
- G412578453
- UPC #
- -
- Country of Origin
- China
- Item
- Hard Drive
- For Use With
- Microsoft Xbox Series X|S, Microsoft Xbox One
- Interface
- USB 3.2
- Storage Capacity
- 4 TB
- Device Supported
- Gaming Console
- External Drive Type
- Portable
- Compatibility
- Microsoft Xbox Series X|S, Microsoft Xbox One
- Drive Type
- External
- Series
- P10
- Product Line
- Black
- Host Interface
- USB 3.2
Description
WD Black P10 Game Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.