WD My Passport Ultra WDBFTM0040BSL 4 TB Portable Hard Drive - External - Silver

  • Mfr # WDBFTM0040BSL

  • Zoro # G514935932


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Height
0.8 in
Width
3.2 in
Depth
4.3 in
Color
Silver
Interface
USB 3.0 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBFTM0040BSL
Zoro #
G514935932
UPC #
718037864112
Country of Origin
Thailand

Dimensions

Height
0.8 in
Width
3.2 in
Depth
4.3 in

Details

Item
Hard Drive
Color
Silver
Interface
USB 3.0 Type C
External Drive Type
Portable
Encryption Standard
256-bit
Storage Capacity
4 TB
Package Contents
My Passport Ultra Portable Storage, USB-C Cable With USB 3.1 Adapter , WD Discovery Software for WD Backup and WD Drive Utilities, Quick Install Guide
Drive Type
External
Host Interface
USB 3.0 Type C
Product Line
My Passport Ultra

Description

WD My Passport Ultra W 4 TB Portable Hard Drive - External - Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.