Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414
Zoro # G0910450
original price:
$685.65
3% off
new price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Thickness 15/16 in
- Weight 85.12 lb
- Standards MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Product Information
- Brand Wearwell
- MFR # 414
- Zoro # G0910450
- UPC # 715411821433
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft |
Length | 16 ft |
Length (Straight Wireway) | 16 ft |
Details
Description
Antifatigue Runner, Width 4 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- NMC Danger Carbon Monoxide May Be Present Sign, D375PB (D375PB)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb (3ZV11)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL Max Diamond Plate, 18 in L x 7/8" Thick (599.78X18X18CH-CS10)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X7BYL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035BL)
- Wearwell Anti-Fatigue Mats