This item is Discontinued.

Wearwell 18 ft. L x PVC Surface With Nitrile Infused Sponge, 1/2" Thick 438.12X3X18WH

18 ft. L x PVC Surface With Nitrile Infused Sponge, 1/2" Thick (Discontinued)

  • Mfr # 438.12X3X18WH
  • Zoro # G4664235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
438.12X3X18WH
Zoro #
G4664235
UPC #
715411941605
Country of Origin
United States

Dimensions

Length
18 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Lightworks Inspection Mat
Color
White
Material
PVC Surface With Nitrile Infused Sponge
Type
Anti-Fatigue Matting

Description

Lightworks Inspection Mat,3 ft. x 18 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.