Zoro Homepage

18 in W x 18 in L, 10 PK

  • Mfr # 562

  • Zoro # G1659052


product price: $299.99
/pk 10, $30.00/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
PVC
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562
Zoro #
G1659052
UPC #
715411587803
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Length
18"
Mat Width
18 in
Mat Thickness
7/8 in
Width
18 in
Mat Length
18 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
PVC
Surface Design
Square Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Vinyl
Standards
ASTM F1677, ASTM D575, ASTM D 3884, FMVSS 302
Antifatigue Material
Yes
Interlocking Mat Edges
(2) Interlocking, (2) Straight
Brake Fluid Resistant
Yes
Antimicrobial
No
Edges
(2) Straight, (2) Interlocking
Mat Shape
Square
Mat Section
Corner Edge
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Oil Resistant
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Matting Series Compatibility
ErgoDeck(TM)
Fire Resistant/Fire Retardant
Fire Resistant
Welding Safe
No
Interlocking Side Configuration
All Sides
Backing Characteristics
Channels
NFSI High Traction Certified
No
Series
ErgoDeck(TM)
Edge Gender
Male/Female Adjacent Sides
X-Ray Detectable
No
Thermally Insulating
No
DOC FF1-70 Rating
Yes
Metal Detectable
No
Anti-Slip Backing
Yes
MVSS 302 Rating
A Rating
Resistance Properties
Chemical-Resistant
Autoclavable
No
Non-Interlocking Edge Style
Straight
Other Standards
ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302
Washdown Safe
Yes
Number of Tiles
10
USDA Certified
No
NSF/ANSI 52
No
Melt Point
300 Degrees F
Edge Style
Straight
Number of Interlocking Sides
4
Connection Style
Peg and Hole
Flame Resistant/Fire Retardant
Flame Resistant
Surface Material
PVC
Mat Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern, Surface Material PVC, Series ErgoDeck(TM), Surface Design Square Grid, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.