Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414
Zoro # G0907973
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Wearwell
- MFR # 414
- Zoro # G0907973
- UPC # 715411261277
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Description
Antifatigue Mat, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG6)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 060)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL Max Diamond Plate, 18 in L x 7/8" Thick (599.78X18X18CH-CS10)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL Antifatigue Mat, Black, 5 ft. L x 2 ft. W, Urethane, Square Grid Surface Pattern, 5/8" Thick (502)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Wearwell Anti-Fatigue Mats