This item is Discontinued.

Wearwell 58 ft. L x PVC Blown Sponge, 5/8" Thick 444.58X2X58GY

58 ft. L x PVC Blown Sponge, 5/8" Thick (Discontinued)

  • Mfr # 444.58X2X58GY
  • Zoro # G4655449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444.58X2X58GY
Zoro #
G4655449
UPC #
715411929375
Country of Origin
United States

Dimensions

Thickness
5/8"
Length
58 ft.
Width
2 ft.

Details

Material
PVC Blown Sponge
Item
Deluxe Soft Step
Color
Gray
Mat Surface Pattern
Pebble
Standards
DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98
Type
Anti-Fatigue Matting

Description

Deluxe Soft Step,2 ft. x 58 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.