Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X6BYL
Zoro # G4639601
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Sponge
- Color Black with Yellow Borders
- Width 3 ft.
- Thickness 1/2"
- For Use With Suitable For Dry Environment
Product Information
- Brand Wearwell
- MFR # 452.12X3X6BYL
- Zoro # G4639601
- UPC # 715411552108
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 6 ft. |
Details
Description
Diamond Tuf Sponge,3 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-SUN Thermal Transfer Ribbon, 4" W, 98 ft. 4" L, Black (48602)
- CONDOR Cut-Resistant Coated Gloves, Palm Dipped, Polyurethane, A4 Cut Level, Black, Large (Size 9), 1 Pair (21AH70)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow, 3in.H (GYEBLK700)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- WEARWELL Max Diamond Plate, 18 in L x 7/8" Thick (599.78X18X18CH-CS10)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL Antifatigue Mat, Black, 5 ft. L x 2 ft. W, Urethane, Square Grid Surface Pattern, 5/8" Thick (502)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- Wearwell Floor Mats