Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0917520
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 8 ft.
- Width 4 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0917520
- UPC # 715411832255
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 4 ft. |
Details
Description
Antifatigue Mat, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Size S (6501QL)
- 3M Particulate Respirator, N95, 20/BX, White, PK20 (MMM46457)
- NMC Notice Authorized Personnel Only Sign - Sign, SPN34PB (SPN34PB)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X7BYL)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- Wearwell Anti-Fatigue Mats